Add More Items
View All Quick Selects
Below you can add an image for 'A3032003 LUTZE INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$740.99
Each
IEC Contactor, 3 Poles, 55 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 90 MM Overall Length, 108.3 MM Overall Width, 54 MM Overall Height, 1.55 LB
$1,390.90
3 Pole, 55 Amp, Non-Reversing Across The Line Contactor With 480V Ac Coil and 1 No Auxiliary Contact
$419.97
B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W
Total Availability: In Stock
$173.89
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$51.53
B30 Series R10000 Printer Ribbon, Roll Of 200', Red, 4.33" W
The Fluke 3000 FC Wireless Test Tools Are A Team and The Modules Are Team Players. You Connect Any Of The Fluke Connect™ Modules to Your Test Point and Then View The Results On Specific Fluke Connect Enabled Hardware or Through Windows® Software On Your PC—Up to 20 Meters (65.6 Feet) Away. Save Time and Conduct More Tests With Less Trips. Fluke T3000 FC Wireless K-Type Temperature Module. A Versatile K-Type Thermocouple Thermometer Wirelessly Relays Measurements to Other Fluke Connect™ Enabled Master Units
$351.49
B30 Series R6000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.67
Connect Your Fluke Test Tool With The IR3000 FC Connector and Get All The Benefits Of The Fluke Connect Mobile App. Fluke Connect With Sharelive™ Video Call Is The Only Wireless Measurement System That Lets You Stay In Contact With Your Entire Team Without Leaving The Field. The Fluke Connect™ Mobile App Is Available For Android™ and Ios Smart Phones and Works With Over 20 Different Fluke Products—The Largest Suite Of Connected Test Tools In The World. and There Is More On The Way.
$198.48
B30 Series R4300 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.68
F32T8/SPX30/Eco2
$5.64
320W BT28 Hid Pulse Start Metal Halide Clear E39 (Mogul) Base, Box
$53.88
Sheath
$57.32
3P Terminal Kit, AWG4-500MCM (QTY2)
$136.93
Terminal Kit, 4-400kcmils
$71.49
2HOLE Long Barrel Copper Compression LUG300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$2,845.61
Per 100
Etn 5PX3000RT3U Eaton 5PX Ups
$2,797.05
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 200 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead
Total Availability:
$1,918.91
This item is no longer available. Click to view alternate items.
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 200 A, L, Copper, Nema 1, Metallic, 10 Kaic, CC, 30 Circuits, 30 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Top/Bottom
$1,374.62
20
Popularity
Default